Shop All Stencils
Nmc
Up Arrow Symbol Plant Marking Stencil
Mfr # PMS221
Zoro # G9308761
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 24 in
- Character Size 24 in x 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 24 in |
Length | 24 in |
Character Size | 24 in x 24 in |
Details
Item | Up Arrow Symbol Plant Marking Stencil |
Description
Up Arrow Symbol Plant Marking Stencil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 095)
- KISHIGO L, Lime, Class 2, All Mesh Contrast Vest (1195-L)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (97-011)
- HONEYWELL Single Gas Detector, O2, 0-30 Pct, NA, Ylw (XT-X000-Y-NA)
- NMC Individual Character Stencil 4" Number Set, PMC4-O (PMC4-O)
- NMC Forklift Traffic Area Plant Marking Stencil (PMS220)
- NMC Do Not Block Door Plant Marking Stencil (PMS235)
- NMC Individual Character Stencil 24" Number Set, PMC24-S (PMC24-S)
- NMC Individual Character Stencil 24" Number Set, PMC24-Q (PMC24-Q)
- NMC Individual Character Stencil 24" Number Set, PMC24-Z (PMC24-Z)
- NMC Individual Character Stencil 36" Number Set, PMC36-1 (PMC36-1)
- Nmc Stencils