Shop All Safety Tags & Identification
Nmc
Unlawful To Operate This Equipment Wi.. Sign
Mfr # C627RB
Zoro # G9308667
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend UNLAWFUL TO OPERATE THIS EQUIPMENT WITHIN 10 FT OF HIGH VOLTAGE LINES
- Material Rigid Plastic
- Height 10 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C627RB
- Zoro # G9308667
- UPC # 88748101598
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Unlawful To Operate This Equipment Wi.. |
Header | CAUTION |
Legend | UNLAWFUL TO OPERATE THIS EQUIPMENT WITHIN 10 FT OF HIGH VOLTAGE LINES |
Material | Rigid Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 183°F |
Description
Unlawful To Operate This Equipment Wi..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, L (471310)
- SIGNMISSION OSHA Sign, Please Do Not Sit On This Piece Of Equipment, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-WS-D-57-L-12322)
- STRANCO Die-Cut Refl. Letter Label, V, 4In H, PK5 (DWR-4-V-5)
- LACROSSE ZXT Knee Boot 16" Black, 10, PR (267180-10)
- NMC Stop Sign(Octagon), 18X18, .080 High Intensity Prismatic Reflective Alum (TM34K)
- NMC Warning Unsafe Do Not Use Tag, Pk25 (RPT150G)
- NMC Danger Do Not Operate Bilingual Tag, Pk25 (RPT90)
- NMC Poison Gas 2 Dot Placard Sign (DL132TB)
- NMC Stop (Octagon), 24X24, .063 Alum (TM13H)
- NMC Danger This Tag & Lock To Be Removed Only By Bilingual Tag, Pk10 (SPLOTAG13)
- INCOM Fuel Tags, DIESEL Fuel Tag 256 dia, 250PK (FT114)
- Nmc Safety Tags & Identification