Shop All Identification Labels
Nmc
Universal Waste With Purple Stripes Self-Laminating Label, Pk5
Mfr # HW31SL5
Zoro # G9308728
product price: $12.19
/pk 5, $2.44/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Laminated Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW31SL5
- Zoro # G9308728
- UPC # 88748110332
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Self-Laminated Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | White, Purple |
Mounting Style | Adhesive-Backed |
Legend | Universal Waste - Shipper__________ Address____ City,State,Zip____ Contents________ Accumulation Start Date ______ |
Background Color | Black, White, Purple |
Legend/Background Color | White, Purple |
Item | Universal Waste With Purple Stripes Self |
Description
Universal Waste With Purple Stripes Self, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XS, White/Tan (GUG-01-XS)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-1125-569-WT (B30C-1125-569-WT)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile (92-134)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Adhesive Backed Vinyl (DL94P)
- NMC Hazardous Materials System Labels, Pk5, Width: 3-1/8" (HMS2P)
- NMC Flammable Solid 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL11P)
- NMC Dot Placard Sign, 1267 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL139BPR)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Rigid Plastic (DL92R)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Unrippable Vinyl (DL65BUV)
- Nmc Safety Labels