Shop All Identification Labels
Nmc
Universal Waste With Purple Stripes Self-Laminating Label
Mfr # HW31SL100
Zoro # G9308649
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Laminated Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW31SL100
- Zoro # G9308649
- UPC # 88748110334
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Self-Laminated Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | White, Purple |
Mounting Style | Adhesive-Backed |
Legend | Universal Waste - Shipper__________ Address____ City,State,Zip____ Contents________ Accumulation Start Date ______ |
Background Color | Black, White, Purple |
Legend/Background Color | White, Purple |
Item | Universal Waste With Purple Stripes Self |
Description
Universal Waste With Purple Stripes Self
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, 2XL (4503JFO2)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (N10R020000)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, 4XL (O722X4)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Large (GL2504)
- NMC Symbol Inert Gas Installation Imo Label, IMO133P (IMO133P)
- NMC Dot Placard Sign, 1255 3, Material: Rigid Plastic (DL137BR)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA60AP (DGA60AP)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591PB (D591PB)
- NMC Marine Pollutant Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR10)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BR (DL141BR)
- STRANCO Inspection Label, English, Inventory, PK350, TC1-39526 (TC1-39526)
- Nmc Safety Labels