Shop All Identification Labels
Nmc
Universal Waste Self-Laminating Label, Pk5
Mfr # HW30SL5
Zoro # G9308603
product price: $14.59
/pk 5, $2.92/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW30SL5
- Zoro # G9308603
- UPC # 88748110335
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Universal Waste - Shipper__________ Address____ City,State,Zip____ Contents________ Accumulation Start Date ______ |
Background Color | White, Purple |
Legend/Background Color | White, Purple |
Item | Universal Waste Self-laminating Label, P |
Description
Universal Waste Self-laminating Label, P, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Yellow (SKMA-55)
- PIP Passive Earmuff, PR (263-V3CM)
- SP BEL-ART Vinyl Eye Wash Bottle Holder, 500/1000 mL (F24854-0000)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, 2XL, HPPE Back, PR (SKC4LW-06-XXL)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk5 (HW31SL5)
- NMC Marine Pollutant Placard, Pk25, Material: vinyl (DL77UV25)
- NMC Do Your Part Hard Hat Emblem, Pk25 (HH103)
- NMC Medical Emergency Team Hard Hat Emblem, Pk25 (HH48R)
- NMC Danger Acid Label, Pk5 (D5AP)
- NMC Compressed Air Ghs Label, Standards: Osha (GHS2042AL2)
- VNM SIGNMAKER Label Tape, Blue, 4in W, For Mfr No. VnM8 (REFBL-31028)
- Nmc Safety Labels