Shop All Identification Labels
Nmc
Universal Waste Self-Laminating Label
Mfr # HW30SL100
Zoro # G9308658
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW30SL100
- Zoro # G9308658
- UPC # 88748110337
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Universal Waste - Shipper__________ Address____ City,State,Zip____ Contents________ Accumulation Start Date ______ |
Background Color | White, Purple |
Legend/Background Color | White, Purple |
Item | Universal Waste Self-laminating Label |
Description
Universal Waste Self-laminating Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, 0.5", Yellow (91332)
- ERGODYNE Black Evaporative Cooling Bandana, PK24 (6700)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 11, 1 Pair (710)
- ACCUFORM Private Property Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR963VA (MATR963VA)
- NMC Symbol Monitor Gun Foam Imo Label, IMO111R (IMO111R)
- NMC Symbol Release Grips Imo Label, IMO195P (IMO195P)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- NMC Toxic Ghs Label, Material: Pressure Sensitive Paper (GHS2054AL2)
- NMC Explosives 1.2B 1 Dot Placard Label, Pk25 (DL90AP)
- NMC Nfpa Label Symbol 1", Pk5, Legend: Acid (DCL121)
- WRAP-IT Cable Labels - Regular (36-Pack) Multi-Color - Hook and Loop Write On Labels for Cords and Wire (A436-CL-V-MC)
- Nmc Identification Labels