Shop All Identification Labels
Nmc
United States Coast Guard Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002
Mfr # HH150
Zoro # G9308439
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter Hard Hat Labels
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH150
- Zoro # G9308439
- UPC # 88748111354
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Hard Hat Labels |
Language | English |
Color | Blue |
Mounting Style | Adhesive |
Legend | United States Coast Guard 1970 |
Background Color | Blue and Red on White |
Legend/Background Color | White |
Item | United States Coast Guard Hard Hat Label |
Description
United States Coast Guard Hard Hat Label, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, J (DBV-SINGLE-8-J)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7132)
- MILTON Driveway Signal Bell Kit (bell, hose and end pl) (805 KIT)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GWON44100)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL126P100)
- NMC Symbol Secure Hatches Imo Label, IMO191R (IMO191R)
- NMC Non-Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper (HW5AL)
- NMC Pitch In Hard Hat Emblem, Pk25 (HH94)
- NMC Symbol Life Buoy With Light Imo Label (IMO210R)
- NMC Safety Protects People Quality Protects Jobs Hard Hat Emblem, Pk25 (HH80)
- NMC Radioactive Ii Label, Pk25 (DL26AP)
- Nmc Identification Labels