Shop All Security & Access Signs
Nmc
Under 18 (graphic) Only Trained And Au.., 5 in Height, 3 in Width, Pressure Sensitive Vinyl
Mfr # D641AP
Zoro # G9308481
product price: $9.89
/pk 5, $1.98/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend UNDER 18 (GRAPHIC) ONLY TRAINED AND AU..
- Width 3 in
- Height 5 in
- Sign Material Pressure Sensitive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D641AP
- Zoro # G9308481
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 3 in |
Height | 5 in |
Details
Item | Under 18 (graphic) Only Trained And Au.. |
Header | DANGER |
Legend | UNDER 18 (GRAPHIC) ONLY TRAINED AND AU.. |
Sign Material | Pressure Sensitive Vinyl |
Description
Under 18 (graphic) Only Trained And Au.., Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Ball Chain Coupling, Gld, Yel Brs, PK25 (32025)
- AZAR DISPLAYS 5"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152722)
- HY-KO Number House 9 3-1/4In Refl (PS-20/9)
- SALISBURY Dielectric Overshoe, Size 10, PR (51508 10)
- NMC Do Not Enter Sign - Bilingual, ESC703AB (ESC703AB)
- NMC Danger Do Not Enter Authorized Personnel Only Label, Pk5, D200AP (D200AP)
- NMC Caution Keep Clear At All Times Sign, C532PB (C532PB)
- NMC Do Not Enter Sign - Bilingual, ESC703RB (ESC703RB)
- NMC Notice No Eating Or Drinking Sign - Bilingual, ESN383AB (ESN383AB)
- NMC No Trespassing Sign, M58R (M58R)
- NMC Danger Do Not Enter Sign - Bilingual, ESD200RB (ESD200RB)
- Nmc Security & Access Signs