Shop All Facility Signs
Nmc
Tri-View Slim, Graphic, Eye Wash, 12x9,
Mfr # GW4054
Zoro # G5085453
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Rigid Plastic
- Mounting Yes
- Size 12 in x 9 in
- Indoor/Outdoor Usage Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GW4054
- Zoro # G5085453
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 12 in x 9 in |
Details
Item | Tri-View Slim,Graphic,Eye Wash,12x9, |
Sign Material | Rigid Plastic |
Mounting | Yes |
Indoor/Outdoor Usage | Indoor |
Description
Tri-View Slim,Graphic,Eye Wash,12x9,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Truss Boss Anchor Kit, 420 lb. (00420)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Black (SCARAP4BLK)
- CLC WORK GEAR CLC R1032X Rain Suit, 2XL, 190T Nylon, Black/Yellow, Detachable Collar, Zipper Closure (R1032X)
- REEBOK Athletic Work Shoes, Black/Red, 9W, PR (RB1061)
- NMC Handicapped Entrance New York Braille Sign, ADA181WBL (ADA181WBL)
- NMC Symbol Space Protected By Automati Imo Label, IMO105P (IMO105P)
- NMC Danger Non-Potable Water Sign, DGA5AB (DGA5AB)
- NMC Earplug Dispenser Large, AEP-D (AEP-D)
- NMC Stairs-Left Arrow-Man (Graphic) Glow Sign, 7 X 10, GL61P (GL61P)
- NMC Danger Men Working Above, DGA71P (DGA71P)
- HY-KO Open House Sign 6" x 23", 5PK (B00611)
- Nmc Signs