Shop All Identification Labels
Nmc
Trench & Excavation Safety Hard Hat Emblem, Pk25
Mfr # HH54
Zoro # G9308341
product price: $16.29
/pk 25, $0.65/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter Accident Prevention
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH54
- Zoro # G9308341
- UPC # 88748105506
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Accident Prevention |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Trench and Excavation Safety |
Background Color | Black on White |
Legend/Background Color | Black |
Item | Trench & Excavation Safety Hard Hat Embl |
Description
Trench & Excavation Safety Hard Hat Embl, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Knit Gloves, Black, 12 PK (48-126)
- GUARDIAN EQUIPMENT Single Head Drench Hose, Wall Mount, 8 ft. (G5025)
- 3M DBI-SALA Lad-Saf Bottom Bracket (6116027)
- HONEYWELL MILLER Pole 12 ft, Carab Clip, Carab, Lanyard, Bag (QP-EP)
- NMC Non-Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper (HW5AL)
- NMC GHS Secondary Container Label Roll Of 50, 4"X3" (GHS2264ALV50)
- NMC PLACARD, 1072 2, 10.75X10.75, RIGID PLASTIC (DL136BR)
- NMC Dot Placard Sign, 1267 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL139BPR)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL7P25)
- NMC Symbol Start Air Supply Imo Label, IMO188R (IMO188R)
- NMC Crush Hazard Iso Label, Pk5 (ISO444AP)
- Nmc Identification Labels