Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Treated Water W/G, H4106
Mfr # H4106
Zoro # G4896523
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend TREATED WATER
- Fits Pipe O.D. Over 10 in
- Material PVC
- Max. Temp. 152°F
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # H4106
- Zoro # G4896523
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Details
Item | Treated Water W/G |
Legend | TREATED WATER |
Fits Pipe O.D. | Over 10 in |
Material | PVC |
Max. Temp. | 152°F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Treated Water W/G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-012-024GY)
- DRAEGER Extension Hose, 15 Meter, Accuro (6400079)
- VNM SIGNMAKER Label Tape, Orange, 3in W, For Mfr No. VnM4, REFON-3762 (REFON-3762)
- PIP Class 4 Electrical Glove, Size 10.5, PR (162-4-18/10.5)
- NMC Sanitary Drain Pressure Sensitive, Pk25, A1222G (A1222G)
- NMC Chlorine Pressure Sensitive, Pk25, C1284O (C1284O)
- NMC Vacuum Pressure Sensitive, Pk25, B1262Y (B1262Y)
- NMC Vent Pressure Sensitive, Pk25, C1270G (C1270G)
- NMC Fuel Oil Pressure Sensitive, Pk25, A1114Y (A1114Y)
- NMC Carbon Dioxide Pressure Sensitive, Pk25, C1037Y (C1037Y)
- NMC Fuel Oil Return B/Y, E4047 (E4047)
- Nmc Pipe Markers, Arrow, and Banding Tape