Shop All Identification Labels
Nmc
Trained Flagger Hard Hat Emblem, Pk25
Mfr # HH112
Zoro # G9308238
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter Accident Prevention
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH112
- Zoro # G9308238
- UPC # 88748105466
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Accident Prevention |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Trained Flagger |
Background Color | White and Black on Green |
Legend/Background Color | Green |
Item | Trained Flagger Hard Hat Emblem, Pk25 |
Description
Trained Flagger Hard Hat Emblem, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, XXL, 5-pk (TR5PBA-XXL-5PK)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 2XL (LUX-ETJBJ-Y2X)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, L, PR (378GOBKVBL)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Food Allowed Sign, Portrait (OS-NS-P-710-V-14558)
- NMC Energy Isolation - Gas Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3402)
- NMC Four Digit Placard 2920 (DL184R)
- NMC Symbol Secondary Escape Imo Label, IMO190R (IMO190R)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Material: Rigid Plastic (DL6BR)
- NMC Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Paper (DL12AL)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk50 (DL42BUV50)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Rigid Plastic (DL130R)
- Nmc Safety Labels