Shop All Identification Labels
Nmc
Toxic Ghs Label, Width: 4"
Mfr # GHS2054ALV2
Zoro # G9308262
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 4"
- Height 4"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # GHS2054ALV2
- Zoro # G9308262
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl .002 |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Toxic Ghs Label |
Description
Toxic Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (33-3150E/11XXL)
- 3M DBI-SALA Choker Anchor Cable, 6 ft, 310 lb Weight Capacity (5900551)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XXXL)
- SPILFYTER Acid Neutralizer, 38 lb, Purple, PK4 (410004)
- NMC Notice Turn Off When Not InUse Label, PK5 (N369AP)
- NMC Rtk Hazard Warning Write-On Warning Label, Material: Pressure Sensitive Paper (WOL9)
- NMC Dot Placard Sign, 1263 3, Material: Adhesive Backed Vinyl (DL138BP)
- NMC Ghs Labels And Pictograms Poster (PST122)
- NMC PLACARD, 1072 2, 10.75X10.75, RIGID PLASTIC (DL136BR)
- NMC Danger Pinch Points Label, Pk5, D149AP (D149AP)
- NMC Dot Placard, 1202 Diesel, Pk25 (DL193P25)
- Nmc Identification Labels