Shop All Identification Labels
Nmc
Toxic Ghs Label, Standards: Osha
Mfr # GHS2052AL2
Zoro # G9308131
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 2"
- Height 2"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS2052AL2
- Zoro # G9308131
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Paper |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Toxic Ghs Label |
Description
Toxic Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.A.S. SAFETY CORP Thickster, Latex Exam Gloves, 14 mil Palm, Latex, XL, Blue (SAS6604)
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution Wet Floor, Eng, 37 in H, 12 in W, HDPE, Triangle, English, FG611477YEL (FG611477YEL)
- SIGNMISSION Henna Tattoos Yard Sign & Stake outdoor plastic coroplast window, C-1216 Henna Tattoos (C-1216 Henna Tattoos)
- DISASTER MANAGEMENT SYSTEMS Field Incident Command Vest Kit, Window Vests (DMS-05301W)
- NMC Used Oil, PS Vinyl Label, Pk25 (HW39)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Width: 2" (HH124)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk25, Material: Pressure Sensitive Vinyl (DL50AP)
- NMC United States Marine Corps Hard Hat Label, Pk25 (HH153)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL90P)
- NMC Hot 3257 Misc Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL85BUV100)
- NMC Contains Lead Contaminates Hazard Warning Label (PRD95)
- Nmc Safety Labels