Shop All Identification Labels
Nmc
Toxic Ghs Label, Material: Pressure Sensitive Paper
Mfr # GHS2054AL2
Zoro # G9308122
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS2054AL2
- Zoro # G9308122
- UPC # 00887481234243
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Toxic Ghs Label |
Description
Toxic Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- NMC Fdc Sign, 14x10,040 Alum (M488AB)
- SAFETY TECHNOLOGY INTERNATIONAL Bio Identification Rdr Cvr, Smoke Color (STI-6514-S)
- SIGNMISSION Public Safety, 18" Height, Rigid Plastic, 24" x 18", Severe Weather Shelter In Place (OS-NS-P-1824-25540)
- NMC Radioactive Ii Label, Material: Pressure Sensitive Vinyl .002 (DL26ALV)
- NMC Corrosive Liquid Four Digit Placard, 3265 (DL187R)
- NMC Caution Floor Load Restrictions Label, Pk5 (C87AP)
- NMC Graphic Wear Respiratory & Head Pr Iso Label, Pk10 (ISO212AP)
- NMC Organic Peroxide Placard, Pk50, Material: Unrippable Vinyl (DL15UV50)
- NMC Toxic Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL133P10)
- NMC Notice Label, Pk5, N1AP (N1AP)
- Nmc Safety Labels