Shop All Identification Labels
Nmc
Toxic Gas 2.1 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL126UV50
Zoro # G9308177
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL126UV50
- Zoro # G9308177
- UPC # 88748111918
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2.1 Dot Placard Sign, Pk50 |
Description
Toxic Gas 2.1 Dot Placard Sign, Pk50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Portable Eyewash Replacement Eye Cap (708RP581)
- LYLE Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1648-RD_7X5)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Flammable (19TZ81)
- MSA SAFETY Single Gas Detector, Hydrogen Sulfide (10092521)
- NMC Wear Hearing Protection Iso Label, Pk10 (ISO202AP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL126P100)
- NMC Oxygen Cylinder Shoulder Label, Pk25 (CY106AP)
- NMC Corrosive 8 Graphic Dot Placard Label, Pk25 (DL12AP)
- NMC Danger Respirator Required Label, Pk5 (DGA26AP)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL125P50)
- PANDUIT Lockout Tagout Label, 1/2 In. H, PK60 (PSL-CBWL)
- Nmc Safety Labels