Shop All Identification Labels
Nmc
Toxic Gas 2.1 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL126P50
Zoro # G9307930
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL126P50
- Zoro # G9307930
- UPC # 88748111903
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2.1 Dot Placard Sign, Pk50 |
Description
Toxic Gas 2.1 Dot Placard Sign, Pk50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- DISCO Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, Green (17414)
- LYLE Church Parking Sign, 18" x 12, T1-1486-HI_12x18 (T1-1486-HI_12x18)
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL46UV)
- NMC Flammable 3 Dot Placard Label, Pk25 (DL158AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BPR100)
- NMC Danger Diesel Label, Pk5 (D127AP)
- NMC Graphic Extinguisher Label, Pk25 (M776AP)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR100)
- NMC No Pcb'S Hazmat Label, Pk10 (HW14)
- Nmc Identification Labels