Shop All Identification Labels
Nmc
Toxic Gas 2.1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL126UV25
Zoro # G9308140
product price: $47.29
/pk 25, $1.89/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL126UV25
- Zoro # G9308140
- UPC # 88748111917
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2.1 Dot Placard Sign, Pk25 |
Description
Toxic Gas 2.1 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, 10" Height, Rigid Plastic, 14" x 10", Landscape, This Equipment Starts & Stops Automatically (OS-CS-P-1014-L-19247)
- OPTIC MAX Visitor Safety Glasses, OTG , vented temples, Amber Lens (155A)
- 3M Visor, Clear, 7" H, Polycarbonate (X5-SV01)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk10 (ISO266AP)
- NMC Danger Oxygen Label, Pk5 (D98AP)
- NMC Dot Placard, 1202 Diesel, Material: Rigid Plastic (DL193R)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Pressure Sensitive Removable Vinyl .0045 (DL146BPR)
- NMC Dot Placard Sign, 1255 3, Material: Rigid Plastic (DL137BR)
- NMC Our Aim No Accidents Hard Hat Emblem, Pk25 (HH57)
- NMC Symbol Bilge Pump Imo Label, IMO164R (IMO164R)
- NMC Symbol Station Foam Imo Label, IMO113R (IMO113R)
- Nmc Safety Labels