Shop All Identification Labels
Nmc
Toxic Gas 2.1 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL126P25
Zoro # G9308000
product price: $46.99
/pk 25, $1.88/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL126P25
- Zoro # G9308000
- UPC # 88748111902
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2.1 Dot Placard Sign, Pk25 |
Description
Toxic Gas 2.1 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, S, 100 PK (25-201)
- CUT PRO Cut Resistant Glove, PR (92748HVS)
- MOLDEX N95 Disposable Respirator w/ Valve, S, Blue, PK10 (2301N95)
- KEYSTONE SAFETY Pleated Polypropylene Bouffant Cap, 100% Latex Free, White, 21", 100/Bag (111NWI-10-21-WHITE-1BG)
- NMC Danger Contaminated With Lead Warning Label, Material: Pressure Sensitive Paper (PRD750)
- NMC Material For Recycle Hazmat Label, Material: Pressure Sensitive Paper (HW34AL)
- NMC Energy Isolation - Control Panel Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1309)
- NMC Recycling Is Smart Do Your Part Hard Hat Emblem, Pk25 (HH95)
- NMC Nfpa Label Number 3", Pk5, Subject Matter: Hazardous Materials (DCN32)
- NMC Certified First Aid Hard Hat Emblem, Pk25 (HH35R)
- NEVS Date Rec'd. __ Date Opened ___ Exp. Date __7/8"x1-5/8" Yellow w/black (L-0979Y)
- Nmc Identification Labels