Shop All Identification Labels
Nmc
Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL126UV100
Zoro # G9308089
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL126UV100
- Zoro # G9308089
- UPC # 88748111916
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2.1 Dot Placard Sign, Pk100 |
Description
Toxic Gas 2.1 Dot Placard Sign, Pk100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/10XL)
- CARHARTT Bib Overall, 3XL, Black (104393-BLK)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, X-Large (7040-SA XL)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 20" (SPD24PC)
- NMC Spontaneously Combustible Label, Pk25 (DL21AP)
- NMC Four Digit Placard 1993, Pk50, Material: Rigid Plastic (DL40BR50)
- NMC Lock-Out Point Label, Pk5, EPA4AP (EPA4AP)
- NMC GHS SECONDARY CONTAINER LABELS, 3.5"X2.25", PS VINYL, 250ROLL (GHS2265ALV)
- NMC Poison Inhalation Hazard 6 Dot Placard Label, Pk25 (DL125AP)
- NMC Safety Committee Hard Hat Emblem, Pk25 (HH11)
- Nmc Safety Labels