Shop All Identification Labels
Nmc
Toxic Gas 2.1 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL126P10
Zoro # G9308070
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL126P10
- Zoro # G9308070
- UPC # 88748111900
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2.1 Dot Placard Sign, Pk10 |
Description
Toxic Gas 2.1 Dot Placard Sign, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, L, Wh, PK100 (IC451SWHLG01000B)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, XL (J24172)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721S-07)
- DOUBLE H BOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 10.5D)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR100)
- NMC Flammable Liquid 3 Dot Label, Pk25 (DL161AP)
- NMC Biomedical Agents Label, Pk25 (DL57AP)
- NMC Please Handle With Care Fragile Thank You Label (LR05AL)
- NMC Self Lamination Hazardous Waste Label, Pk25 (HW1SL25)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk25, Standards: DOT 49 CFR 172, Hazardous Class 5 (DL18P25)
- NMC Hazardous Materials System Labels, Pk5, Width: 15" (HMS15P)
- Nmc Identification Labels