Shop All Identification Labels
Nmc
Toxic Gas 2.1 Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL126UV
Zoro # G9308098
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL126UV
- Zoro # G9308098
- UPC # 88748111914
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2.1 Dot Placard Sign |
Description
Toxic Gas 2.1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1579-RA_14X10 (U5-1579-RA_14X10)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP3)
- FALLTECH Self-Retracting Lifeline, 60 ft L, 1Leg (721560LE)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.38A, Gray (5531M-120N5)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk5 (HW31SL5)
- NMC Poison Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL132UV)
- NMC Oxygen 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR)
- NMC Hazcom12 Ghs Poster (PST129)
- NMC Dot Placard Sign, 3266 8 Corrosive, Material: Adhesive Backed Vinyl (DL185P)
- NMC Graphic Wear Respiratory & Head Pr Iso Label, Pk5 (ISO412AP)
- SMEAD Label, Accs, ""O"", Drkbe, 100Ct Pk (SMD67185)
- Nmc Safety Labels