Shop All Identification Labels
Nmc
Toxic Gas 2.1 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL126R
Zoro # G9307991
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL126R
- Zoro # G9307991
- UPC # 88748104053
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2.1 Dot Placard Sign |
Description
Toxic Gas 2.1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Red Steel Type II Safety Can Flammables (7350110)
- PETZL Hook Lanyard, 4 m, Aluminum (L052AA02)
- BRADY Notice Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (145752)
- TYVEK Boot Covers, TyvIsoClean(R), White, S, PK100 (IC458BWHSM0100CS)
- NMC Nfpa Label Symbol 2", Pk5, Mounting Style: Adhesive-Backed (DCL122)
- NMC Symbol Radar Transponder Imo Label, IMO217P (IMO217P)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL126P25)
- NMC Graphic Electro Magnetic Hazard Iso Label, Pk5 (ISO457AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Unrippable Vinyl (DL40BUV10)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- NEVS GHS Pictogram Label - Flammable 7/8" x 7/8" (GHS-11-FL)
- Nmc Safety Labels