Shop All Identification Labels
Nmc
Toxic Gas 2.1 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL126P
Zoro # G9307949
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL126P
- Zoro # G9307949
- UPC # 88748104052
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2.1 Dot Placard Sign |
Description
Toxic Gas 2.1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Scratch (1ETK2)
- BRADY Traffic Sign, 24 in H, 24" W, Aluminum, Diamond, No Text, 124609 (124609)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-4-L-10)
- NMC Forklift Traffic (FS34)
- NMC Toxic 6 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR10)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 10" (SPD24P)
- NMC Dot Placard Sign, 1866 3, Color: Black (DL142BUV)
- NMC Symbol Station Foam Imo Label, IMO113P (IMO113P)
- NMC Symbol Eedb Imo Label, IMO221P (IMO221P)
- NMC Drums Must Be Labeled Sign, Material: Standard Aluminum (N213AB)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Mounting Style: With Corner Holes (DL2BR)
- Nmc Safety Labels