Shop All Identification Labels
Nmc
Toxic Gas 2.1 Dot Placard Label, Pk25
Mfr # DL126AP
Zoro # G9307921
product price: $8.59
/pk 25, $0.34/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL126AP
- Zoro # G9307921
- UPC # 88748104051
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2.1 Dot Placard Label, Pk25 |
Description
Toxic Gas 2.1 Dot Placard Label, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0297-ED_14x10 (LCU4-0297-ED_14x10)
- HONEYWELL Eyewash Station, Polyethylene, 16 oz, PK4 (32-000465-0000)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24CL)
- PIP Cut-Resistant Gloves, M, 8" L, PR (9110)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL48P)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Language: English (DL40BP10)
- NMC Nfpa Label Symbol 6", Pk5, Legend: COR (DCL106)
- NMC Chain Drive Entanglement Hazard Iso Label, Pk10 (ISO247AP)
- NMC Dot Placard Sign, 1255 3, Material: Unrippable Vinyl (DL137BUV)
- NMC Hazard Warning Nfpa Write-On Warning Label, Material: Pressure Sensitive Paper (WML1)
- NMC Ladder Safety Trained Hard Hat Label, Pk25 (HH116)
- Nmc Identification Labels