Shop All Identification Labels
Nmc
Toxic Gas 2.1 Dot Placard Label, Material: Pressure Sensitive Vinyl
Mfr # DL126ALV
Zoro # G9307903
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL126ALV
- Zoro # G9307903
- UPC # 88748110235
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2.1 Dot Placard Label |
Description
Toxic Gas 2.1 Dot Placard Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dual Airline Adapter, Back Mount (SA-2000)
- BOWMAN DISPENSERS Bulk Dispenser - Triple (BK006-0111)
- STEINER Welding Jacket, M, 30", Brown (1215-M)
- LYLE Left Downward Arrow Traffic Sign, 24 in Height, 12 in Width, Aluminum, Vertical Rectangle, No Text (W16-7PL-24DA)
- NMC Graphic Electric Ground Hazard Iso Label, Pk5 (ISO455AP)
- NMC Pinch Point Hazard Iso Label, Pk5 (ISO445AP)
- NMC DOT SHIPPING LABELS, OXIDIZER, 4X4, PS VINYL, PK25 (DL14AP)
- NMC Misc Blank Dot Placard Sign, Pk100, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP100)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA64AP (DGA64AP)
- NMC Nfpa Label Number 2", Pk5, Color: Black (DCN24)
- NEVS Xylene Resistant Slide Label, 7/8" x 7/8", 4 Across White (CB-SL-78-TTP-4)
- Nmc Identification Labels