Shop All Identification Labels
Nmc
Toxic Gas 2.1 Dot Placard Label, Material: Pressure Sensitive Paper
Mfr # DL126AL
Zoro # G9307973
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL126AL
- Zoro # G9307973
- UPC # 88748109974
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2.1 Dot Placard Label |
Description
Toxic Gas 2.1 Dot Placard Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Vis-Tex PU Cut Resistant Glove, L (A625)
- GF PROTECTION Guardian D-Ring 2 Hole Anchor Plate, Zinc Plated/Stainless Steel, 130-420 lbs. Capacity (360)
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-300 (M))
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJY3)
- NMC Hazardous Materials System Labels, Pk5, HMS8P (HMS8P)
- NMC Certified First Aid Hard Hat Label, Pk25 (HH35)
- NMC Labels, Shipping And Packing, Hot Rush (LR26AL)
- NMC Danger Flammable Label, Pk5, DGA15AP (DGA15AP)
- NMC Qualified Aerial Lift Operator Hard Hat Emblem, Pk25 (HH84R)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Rigid Plastic (DL125R)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk10 (DL125PR10)
- Nmc Safety Labels