Shop All Identification Labels
Nmc
Toxic Gas 2 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL133UV50
Zoro # G9308019
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL133UV50
- Zoro # G9308019
- UPC # 88748112050
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2 Dot Placard Sign, Pk50 |
Description
Toxic Gas 2 Dot Placard Sign, Pk50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Outlet Filter, For Mfr No EDP10, EDP16TE (S17101)
- BRADY Bloodborne Pathogen Compliance Center (BH2010)
- NMC Laminated Out Of Service Lockout Tag, Pk25 (LLT4)
- ULTRATECH Drain Seal, 24 In. L, 500 mil (2167)
- NMC Qualified Crane Operator Hard Hat Label, Pk25 (HH58)
- NMC Self-Adhesive Vinyl Bumper Windshield Red, Pk100, PP13B (PP13B)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign (DL81BPR)
- NMC Emergency Response Team Hard Hat Label, Pk25, Language: English (HH137)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Pressure Sensitive Removable Vinyl .0045 (DL65BPR)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Unrippable Vinyl (DL92UV)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents (DL35R)
- Nmc Safety Labels