Shop All Identification Labels
Nmc
Toxic Gas 2 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL133PR50
Zoro # G9307827
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL133PR50
- Zoro # G9307827
- UPC # 88748112040
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2 Dot Placard Sign, Pk50 |
Description
Toxic Gas 2 Dot Placard Sign, Pk50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- NUGEAR Gray Foam Nitrile, Coated Glove, L (NBK4406L3)
- ERGODYNE Ballistic Safety Glasses, Copper Scratch-Resistant (ODIN-HI)
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Yellow, 475360 (475360)
- NMC Read The Label Before Using Sign, Header: Caution (C596RB)
- NMC Danger Gasoline Label, Pk5 (D40AP)
- NMC Symbol Sprinkler Installation Imo Label, IMO127R (IMO127R)
- NMC Misc Blank Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL61BPR100)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Pk100, DL8BP100 (DL8BP100)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Unrippable Vinyl (DL50UV)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Adhesive Backed Vinyl (DL40BP50)
- Nmc Safety Labels