Shop All Identification Labels
Nmc
Toxic Gas 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL133PR25
Zoro # G9307833
product price: $49.45
/pk 25, $1.98/ea
$49.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL133PR25
- Zoro # G9307833
- UPC # 88748112039
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2 Dot Placard Sign, Pk25 |
Description
Toxic Gas 2 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Shelf For 30 & 45 Gallon Flammable Cabinet, 39-3/5"Wx14"D (SA31C42)
- ACUDOR Safety Ladder Extension (SLE-Y)
- N-FERNO Thermal Bib Overalls, Black, XL (6471)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-312 (FS-17-312)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL48P25)
- NMC Nfpa Label Symbol 3", Pk5, Material: Pressure Sensitive Vinyl (DCL123)
- NMC Placard Sign, 4 Flammable Solids, Blank, Material: Adhesive Backed Vinyl (DL153BP)
- NMC Chemical Id Label, Pk10 (CI1P)
- NMC Health Hazard Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS208AP)
- NMC Oxygen 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL7P50)
- NMC First Aid Graphic Hard Hat Emblem, Pk25 (HH30R)
- Nmc Safety Labels