Shop All Identification Labels
Nmc
Toxic Gas 2 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL133P25
Zoro # G9307739
product price: $46.99
/pk 25, $1.88/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL133P25
- Zoro # G9307739
- UPC # 88748112034
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2 Dot Placard Sign, Pk25 |
Description
Toxic Gas 2 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Poly/Cotton, Khaki, 40x30 (P874KH 4030)
- KLEENGUARD Breath Parti Hood SergSeam Elast FaceSeal Univ WHT 100/Cs (36890)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, 018-5009, FS811-3, FS8125 (EX-1000-L/XL)
- MCR SAFETY NitriShield 6032, Disposable Industrial/Food Grade Gloves, 8 mil Palm, Nitrile, Powder-Free, L (6032L)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Adhesive Backed Vinyl (DL67BP)
- NMC Labels, Danger Lead Containing Hazard Waste, Avoid Creating Dust (PRD65)
- NMC Fragile Label, Material: Pressure Sensitive Paper (IHL2AL)
- NMC Nfpa Label Symbol 3", Pk5, Material: Pressure Sensitive Vinyl (DCL123)
- NMC Graphic Wear Respiratory & Head Pr Iso Label, Pk10 (ISO212AP)
- NMC Symbol Powder Hose & Hand Gun Imo Label, IMO119P (IMO119P)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- Nmc Safety Labels