Shop All Identification Labels
Nmc
Toxic Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL133PR100
Zoro # G9307748
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL133PR100
- Zoro # G9307748
- UPC # 88748112038
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2 Dot Placard Sign, Pk100 |
Description
Toxic Gas 2 Dot Placard Sign, Pk100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- GUARDIAN EQUIPMENT Metal/Wood Roof Anchor, 8inLx10inWx12inD (00255)
- NMC Slow Pedestrian Crossing Sign, TM165J (TM165J)
- TALON TRAX Boots, Blue, 6, Mens, 15" H, Pull On, PR (445L40)
- NMC Graphic Toxic Hazard Iso Label, Pk5 (ISO453AP)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Adhesive Backed Vinyl (DL146BP)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 14" (SPD24PB)
- NMC Flammable Ghs Label, Pk5 (GHS400AP)
- NMC Department Of The Air Force Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH151R)
- NMC Symbol Secure Hatches Imo Label, IMO191P (IMO191P)
- BRADY Vinyl NFPA Label, 8"H X 3"W, PK500 (121162)
- Nmc Safety Labels