Shop All Identification Labels
Nmc
Toxic Gas 2 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL133P100
Zoro # G9307687
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL133P100
- Zoro # G9307687
- UPC # 88748112033
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2 Dot Placard Sign, Pk100 |
Description
Toxic Gas 2 Dot Placard Sign, Pk100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (FUG2-02-S)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- CONDOR Raincoat, Yellow, 3XL (1FAZ3)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- NMC Energy Isolation - Electrical Isolation Point, Pk10, Width: 3" (ISL1301)
- NMC Maintenance By And Date Label, Pk3 (INL9)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL73BPR50)
- NMC Electrical Power Shut-Off Label, Pk5, EPA1AP (EPA1AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL177BUV25)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL130UV100)
- NMC Symbol Emergency Bilge Pump Imo Label, IMO124P (IMO124P)
- Nmc Safety Labels