Shop All Identification Labels
Nmc
Toxic Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL133UV10
Zoro # G9307860
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL133UV10
- Zoro # G9307860
- UPC # 88748112047
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2 Dot Placard Sign, Pk10 |
Description
Toxic Gas 2 Dot Placard Sign, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 150)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- CLC WORK GEAR Knee Pads, Flex, Foam, Univ Fits All, PR (V236)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 50", Inseam 32", Green, Zipper (606-GR-50X32)
- NMC Flammable Solid 4 Dot Placard Label, Pk25 (DL11AP)
- NMC Danger Asbestos May Cause Cancer Sign, Width: 14" (D24PB)
- NMC Symbol Release Station Powder Imo Label, IMO160P (IMO160P)
- NMC Corrosive Liquid Four Digit Placard, 3265 (DL187R)
- NMC I Will Work Environmentally Safe Hard Hat Emblem, Pk25 (HH110)
- NMC Ear Protection Required Label, Pk5, ESD134AP (ESD134AP)
- VNM SIGNMAKER Label Tape, Green, 3in W, For Mfr No. VnM4 (REFGN-3762)
- Nmc Safety Labels