Shop All Identification Labels
Nmc
Toxic Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL133P10
Zoro # G9307720
product price: $22.99
/pk 10, $2.30/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL133P10
- Zoro # G9307720
- UPC # 88748112032
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2 Dot Placard Sign, Pk10 |
Description
Toxic Gas 2 Dot Placard Sign, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Comfo™ Classic Half Mask, M (808071)
- 3M Floor Marking Tape, 1InW, 108 ft.L, Yellow (471)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 11' YW Belt (M530-BK-YW-110)
- NMC Marine Pollutant Label, Pk25 (DL52AP)
- NMC Flammable 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR)
- NMC Nfpa Target Organ Label (NFP21P)
- NMC Graphic Electro Magnetic Hazard Iso Label, Pk5 (ISO457AP)
- NMC Danger Moving Machinery Label, Pk5 (D305AP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL48UV100)
- NEVS Label, URGENT 5/16" x 1-1/4" Fluorescent Red w/ black (L-4178)
- Nmc Safety Labels