Shop All Identification Labels
Nmc
Toxic Gas 2 Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL133UV
Zoro # G9307790
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL133UV
- Zoro # G9307790
- UPC # 88748112046
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2 Dot Placard Sign |
Description
Toxic Gas 2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107511729)
- SHOWA Chemical Resistant Gloves, 10, Black, PR (890-10)
- REEBOK Sublite Cushion Work 11.5W Black, PR (RB4141)
- COOPER LIGHTING Exit Sign, 3.0W, Red, 1 or 2 Faces (APX7R)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Rigid Plastic (DL48R)
- NMC Caution Label, Pk5 (CGA20AP)
- NMC Confined Space Test Atmos.. Label, Pk5 (DGA36AP)
- NMC Symbol Bilge Pump Imo Label, IMO164R (IMO164R)
- NMC Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Paper (DL12AL)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL152BR (DL152BR)
- BRADY Label, Black/Orange, PK20 (27405LS)
- Nmc Identification Labels