Shop All Identification Labels
Nmc
Toxic Gas 2 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL133R
Zoro # G9307781
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL133R
- Zoro # G9307781
- UPC # 88748104071
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2 Dot Placard Sign |
Description
Toxic Gas 2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disposable Bib Apron, White, PK100 (PA2846GRA)
- CAROLINA SHOE Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- XPOSE SAFETY Red Palm Working Gloves, 50PK (RPG-50-X-S)
- MARSH Oil Stencil Board, Paper, Yellow, 24"L (OBC15-6.5X24-50)
- NMC Do Not Wear Loose Clothing While… Label, Pk5 (C381AP)
- NMC Graphic Low Temperature Hazard Iso Label, Pk5 (ISO462AP)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL88P)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, REMOVABLE PS VINYL (DL71BPR)
- NMC Four Digit Placard 3266 (DL185R)
- NMC CPR First Aid Certified And Trained Hard Hat Label, Pk25 (HH55)
- NMC Danger Flammable Label, Pk5, DGA15AP (DGA15AP)
- Nmc Identification Labels