Shop All Identification Labels
Nmc
Toxic Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL133PR
Zoro # G9307757
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL133PR
- Zoro # G9307757
- UPC # 88748112036
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2 Dot Placard Sign |
Description
Toxic Gas 2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Black (A7124)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10, 1 Pair (GK011R/10)
- BRADY Binder, Polyethylene, 3-3/16 In. D, English (BR754Y)
- GASCO Calibration Gas, Nitrogen Dioxide/Air, 58 L, C-10 Connection, +/-5% Accuracy (58ES-112-5)
- NMC Graphic Crush Hazard Iso Label, Pk10 (ISO243AP)
- NMC Symbol Station Foam Imo Label, IMO113R (IMO113R)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Unrippable Vinyl (DL47UV)
- NMC Poison Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL132R)
- NMC Toxic 6 Dot Placard Label, Pk25 (DL87AP)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL93P)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121085 (121085)
- Nmc Safety Labels