Shop All Safety Tags & Identification
Nmc
Toxic Gas 2 Dot Placard Sign
Mfr # DL133TB
Zoro # G9307851
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL133TB
- Zoro # G9307851
- UPC # 88748112041
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Toxic Gas 2 Dot Placard Sign |
Legend | Toxic Gas 2 |
Material | Card Stock |
Standards | DOT 49 CFR 172 |
Language | English |
Tag Color | Black on Orange |
Features | Chemical Resistant, Graffiti Proof |
Format | Message and Graphic |
Type | Placard |
UV Resistant | Yes |
Description
Toxic Gas 2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STUFF DuPont Foam (99112831)
- KINCO Kinco Insulated Deerskin Leather Driver's Gloves (90HK MED)
- LITTLE GIANT LADDERS Replacement Duty Rating Label-Revolution (31898)
- ZORO SELECT Glove Dispenser, Stainless Steel, 3 Boxes (6GKZ3)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, TAG BOARD (DL136BTB)
- NMC Inhalation Hazard 6 Dot Placard Sign (DL135TB)
- NMC Poison Gas 2 Dot Placard Sign (DL132TB)
- NMC Marine Pollutant Placard, Pk50 (DL77TB50)
- NMC Danger High Voltage Authorized Personnel Only Sign (D647AB)
- NMC Electrical Marker, 4160 Volts, Pk25 (JL2013O)
- NMC Danger High Voltage (DGA87R)
- Nmc Lockout Tagout