Shop All Identification Labels
Nmc
Toxic Gas 2 Dot Placard Label, Pk25
Mfr # DL133AP
Zoro # G9307772
product price: $8.69
/pk 25, $0.35/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL133AP
- Zoro # G9307772
- UPC # 88748104069
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2 Dot Placard Label, Pk25 |
Description
Toxic Gas 2 Dot Placard Label, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Portable Gas Detection: PM100 58L 25PPM Hydrogen Sulfide Gas (AIM-H2S-25-58L-F)
- FALLTECH Full Body Harness, Vest Style, L/XL (8143LXL)
- SHELBY Firefighters Gloves, XL, Lthr, PR (5282G XL)
- INDUSTRIAL SCIENTIFIC Docking Station, GasBadge Pro, (3)Port/USB (18109331-031)
- NMC Corrosive Ghs Label, Standards: Osha (GHS2034ALV2)
- NMC Symbol Space Protected By Co2 Imo Label, IMO144P (IMO144P)
- NMC Inhalation Hazard 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL105P)
- NMC Toxic 6 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR50)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Unrippable Vinyl (DL48UV)
- NMC Used Oil Self-Laminating Label, Pk5 (HW38SL5)
- STRANCO Calibration Label, ENG, White/Red, PK350 (TC-10936)
- Nmc Safety Labels