Shop All Identification Labels
Nmc
Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Vinyl
Mfr # DL133ALV
Zoro # G9307669
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL133ALV
- Zoro # G9307669
- UPC # 88748110237
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2 Dot Placard Label |
Description
Toxic Gas 2 Dot Placard Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19799)
- KEYSTONE SAFETY Chemical Resistant Apron and Sleeves (AP-KG)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, M (V1130560U-M)
- ANSELL Comfort Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (CFG-900-L)
- NMC Safety First Usa Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH156)
- NMC Write On Color Bar Right-To-Know Label, HM29 (HM29)
- NMC Dot Placard Sign, 1942 5.1, Pk10, Material: Unrippable Vinyl (DL145BUV10)
- NMC Ear Protection Required Bi.., Pk5 (ESD638AP)
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH135)
- NMC Write-On Nfpa Labels, Width: 4" (HMS14ALV)
- BOX PARTNERS Tape Logic DL1192 4 x 6 in. - Fragile - Do Not Stack Fluorescent Red Labels - Roll of 500 (DL1192)
- Nmc Identification Labels