Shop All Identification Labels
Nmc
Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Paper
Mfr # DL133AL
Zoro # G9307608
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL133AL
- Zoro # G9307608
- UPC # 88748104068
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2 Dot Placard Label |
Description
Toxic Gas 2 Dot Placard Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX X-Back Jacket, Unisex, M, Yellow (LUX-350-B2X-YL)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1488-RA_14X10 (U5-1488-RA_14X10)
- MPOWER Tygon Tubing 25ft w/ Male Luer Connector (DA-Tygon-25)
- CONDOR Safety Glasses, Mirror Anti-Scratch (2VLA4)
- NMC Danger Pinch Points Watch Your Hands Label, Pk5 (DGA19AP)
- NMC Marine Pollutant Placard, Pk50, Material: vinyl (DL77UV50)
- NMC Dot Placard Sign, 3475 3, Gasoline (DL170BR)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Color: White (DL2BUV)
- NMC Uv Hazard Iso Label, Pk5 (ISO469AP)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL46PR)
- NMC Drive Safety Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL31PR)
- Nmc Safety Labels