Shop All Identification Labels
Nmc
Toxic 6 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL87PR50
Zoro # G9307547
product price: $73.45
/pk 50, $1.47/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL87PR50
- Zoro # G9307547
- UPC # 88748113487
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic 6 Dot Placard Sign, Pk50 |
Description
Toxic 6 Dot Placard Sign, Pk50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 2XL, PR (3401XXL)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Large (RU65001L)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2861HS)
- FEDERAL SIGNAL Projector, Surface Mounting (PR2-NM)
- NMC Drums Must Be Labeled Sign, Material: Adhesive Backed Vinyl (N213PB)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Pk50, Material: Adhesive Backed Vinyl (DL62BP50)
- NMC Dangerous When Wet Label, Pk25 (DL22AP)
- NMC Radioactive I Label, Pk25 (DL25AP)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Rigid Plastic (DL85BR)
- NMC Graphic No Portable Transmitters Iso Label, Pk5 (ISO427AP)
- NMC Graphic Of Recycle Arrow Label, ENV29PB (ENV29PB)
- Nmc Identification Labels