Shop All Identification Labels
Nmc
Toxic 6 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL87UV25
Zoro # G9307641
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL87UV25
- Zoro # G9307641
- UPC # 88748113496
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic 6 Dot Placard Sign, Pk25 |
Description
Toxic 6 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proclean® Frock, White, Elastic, L, PK30 (PC271SWHLG00300B)
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +1.50 Diopter (8PJK6)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104348)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467P93)
- NMC Electrical Hazard Label, Pk5 (S62AP)
- NMC Bilingual Label, 440 Volts, Pk5 (ESD325AP)
- NMC Gasoline Label, Pk25 (DL157AP)
- NMC Placard Sign, 4 Flammable Solids, Blank, Material: Rigid Plastic (DL153BR)
- NMC Energy Isolation - Pneumatic Isolation Point, Pk10, Width: 4" (ISL3407)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, REMOVABLE PS VINYL (DL72BPR)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk100, Material: Pressure-Sensitive Vinyl (DL18P100)
- Nmc Identification Labels