Shop All Identification Labels
Nmc
Toxic 6 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL87PR25
Zoro # G9307483
product price: $44.59
/pk 25, $1.78/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL87PR25
- Zoro # G9307483
- UPC # 88748113486
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic 6 Dot Placard Sign, Pk25 |
Description
Toxic 6 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Welding Gloves, Goatskin Palm, L, PR (86552/L)
- MSA SAFETY Filter Cover, 2 PK, NIOSH Approved (815392)
- KISHIGO High Visibility Vest, Class 3, L, Lime (1550-L)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- NMC Explosives 1.2B 1 Dot Placard Label, Pk25 (DL90AP)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- NMC Used Batteries Self-Laminating Label, Pk25 (HW37SL25)
- NMC Symbol Flame Detector Imo Label, IMO109P (IMO109P)
- NMC Symbol Co2 Battery Imo Label, IMO147R (IMO147R)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA61AP (DGA61AP)
- TOP TAPE AND LABEL INCOM® GHS1300 GHS Variety Pack Pictogram Label, 1/2" Diameter, 1,820/Pad (GHS¬†1300.00)
- Nmc Identification Labels