Shop All Identification Labels
Nmc
Toxic 6 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL87P25
Zoro # G9307571
product price: $44.95
/pk 25, $1.80/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL87P25
- Zoro # G9307571
- UPC # 88748113482
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic 6 Dot Placard Sign, Pk25 |
Description
Toxic 6 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Black Belt (WM115-BK-BK-F-S-110)
- AVON PROTECTION Voice Projection Unit Microphone, For C50 (72601-20)
- 3M Floor Marking Tape, Yellow, 36 yd, PK6 (971)
- LYLE Decal Danger Battery Charging Area, 7"x5" (LCU4-0440-ND_7X5)
- NMC Four Digit 2735 Placard, Material: Unrippable Vinyl (DL120UV)
- NMC Poison 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL8PR)
- NMC Target Organ Effective Label, Pk10 (HM46)
- NMC Flammable Solid 4 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL11P100)
- NMC Flammable Dot Placard Sign, 1301 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL186PR)
- NMC Qualified Respirator User Hard Hat Emblem, Pk25 (HH86)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96155 (96155)
- Nmc Identification Labels