Shop All Identification Labels
Nmc
Toxic 6 Dot Placard Sign, Pk100
Mfr # DL87UV100
Zoro # G9307623
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL87UV100
- Zoro # G9307623
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic 6 Dot Placard Sign, Pk100 |
Description
Toxic 6 Dot Placard Sign, Pk100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter E 1 pc, 6PK (840806)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y14 (474Y14)
- NMC Oxygen 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL7P)
- HARDLINE PRODUCTS Number 8 Decal, 3" Black Vinyl, PK10 (3SCBP8)
- NMC Nfpa Label Symbol 6", Pk5, Legend: COR (DCL106)
- NMC Qualified Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH128R)
- NMC Dot Placard Sign, 1866 3, Material: Rigid Plastic (DL142BR)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- NMC Qualified Rigger Hard Hat Emblem, Pk25 (HH117R)
- NMC Emergency Medical Technician Hard Hat Emblem, Pk25 (HH40)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC1-10602 (TC1-10602)
- Nmc Identification Labels