Shop All Identification Labels
Nmc
Toxic 6 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL87UV10
Zoro # G9307632
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL87UV10
- Zoro # G9307632
- UPC # 88748113494
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic 6 Dot Placard Sign, Pk10 |
Description
Toxic 6 Dot Placard Sign, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, 6X (61636)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (167S0046CH)
- UNIMED Wire Wall-Mount Glove Box Holder, 4-Box, Horiz, Stainless Steel, White (BHQH004060)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3601-OBEG)
- NMC American Flag Graphic Hard Hat Emblem, Pk25 (HH92)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1306)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Rigid Plastic (DL81BR)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH126R)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Adhesive Backed Vinyl (HM25)
- NMC Poison Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL132UV)
- BRADY Equipment Label, 3-1/2 In. H, 5 In. W, PK5 (86150)
- Nmc Safety Labels