Shop All Identification Labels
Nmc
Toxic 6 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL87PR10
Zoro # G9307529
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL87PR10
- Zoro # G9307529
- UPC # 88748113484
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic 6 Dot Placard Sign, Pk10 |
Description
Toxic 6 Dot Placard Sign, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Btm (GFR3110)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 32)
- VALUGARDS Poly Disposable Gloves, Poly, OneSize, 2000 PK, Clear (303363185)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4081-M (8))
- NMC Dot Placard Sign, 1.4 Explosives B1, Material: Rigid Plastic (DL44R)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- NMC Placard Sign, 1203 3 Dot, Pk50, Material: Adhesive Backed Vinyl (DL41BP50)
- NMC Nfpa Label Symbol 4", Pk5, Material: Pressure Sensitive Vinyl (DCL124)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Rigid Plastic (DL174R)
- NMC Energy Isolation - Gas Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3402)
- NMC Drums Must Be Labeled Sign, Material: Adhesive Backed Vinyl (N213PB)
- Nmc Identification Labels