Shop All Identification Labels
Nmc
Toxic 6 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL87P10
Zoro # G9307538
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL87P10
- Zoro # G9307538
- UPC # 88748113480
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic 6 Dot Placard Sign, Pk10 |
Description
Toxic 6 Dot Placard Sign, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 9 in x 3.5 in, Red (7820)
- PIP Cut-Resistant Gloves, L, 9" L, PR (9110)
- SPILL MAGIC Removable Broom Head, Silver, 1" L (207TP)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Unrippable Vinyl (DL130UV)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Adhesive Backed Vinyl (DL35P)
- NMC Nfpa Target Organ Label, Pk5 (NFP21AP)
- NMC Wash Hands Iso Label, Pk10 (ISO217AP)
- NMC AED Certified Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH132R)
- NMC Our Aim No Accidents Hard Hat Emblem, Pk25 (HH57)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86811 (86811)
- Nmc Safety Labels